Motion
TF22020
Multipurpose Grease - General Purpose, Butane, Heptane, PTFE, Propane, Synthetic Oil, Toluene Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, Food Grade, Water Resistant
MI ITEM #02461917
MFR #TF22020
Your Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Butane, Heptane, PTFE, Propane, Synthetic Oil, Toluene Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, Food Grade, Water Resistant
MI ITEM #02461917
MFR #TF22020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$24.15/each(List $27.78)

Overview

Mfr description
TF220201 FOOD GRADE TRIFLOW

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    11 oz
  • Container Type
    Aerosol
  • Composition
    Butane, Heptane, PTFE, Propane, Synthetic Oil, Toluene
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Regulations
    Disposal Regulation 40 C.F.R. 261
  • UPC_NO
    032053220203
  • Weight
    1.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought