Motion
TF20025
Lubricant - Not Food Grade, 6 oz, Aerosol Can
MI ITEM #02461923
MFR #TF20025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Not Food Grade, 6 oz, Aerosol Can
MI ITEM #02461923
MFR #TF20025

Mfr description
TF200251 TRI-FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 oz
  • Net Weight
    6 oz.
  • Specific Gravity
    0.78
  • VOC Content
    0.227
  • Weight
    0.58 lbs

Details

  • Additives Included
    PTFE
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    2-Methoxymethylethoxypropanol, Amyl Acetate, Butane, Heavy Aliphatic Solvent, Heavy Naphthenic Petroleum Oil, Heavy Paraffinic Oil, Naphthenic Oil, Propane
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    032053200250
  • Max Operating Temperature
    475 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -60 °F to 475 °F
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Series
    Tri-Flow
  • Standards Met
    NSF Registered, Category Code H2
  • Temperature Range
    -60 to +475 °F
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)