Motion
6506
Jazz Band Hearing Band, 25dB Rated, Reusable, Tapered Shape, Green
Mi Item #02461942
MFR #6506
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jazz Band Hearing Band, 25dB Rated, Reusable, Tapered Shape, Green
Mi Item #02461942
MFR #6506

Mfr description
6506 JAZ BAND EARPLUGS (10/BOX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Black/Bright Green
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    1
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    Jazz Band
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311650609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)