Motion
05057202
Encon® 500 Series Safety Goggles - Clear, Gray Frame/Temple, ANSI Z87.1-2010, CSA Z94.3-2007 Rating, Provides UV Protection
Mi Item #02461947
MFR #05057202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Encon® 500 Series Safety Goggles - Clear, Gray Frame/Temple, ANSI Z87.1-2010, CSA Z94.3-2007 Rating, Provides UV Protection
Mi Item #02461947
MFR #05057202

Mfr description
05057202 501Q CLEAR SAFETY GLASSES
  • Four base curve lens
  • 99.9% UVA and UVB protection to 385Nm
  • High tech, lightweight body design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Color
    Gray
  • Headband Material
    Neoprene
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • UV Protection
    Provides UV Protection
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)