Specifications
Dimensions
- SizeSmall
Details
- Filtration StandardN95
- IncludesReusable Bag
- NIOSH ApprovalTC-84A-3878
- SeriesCFR-1
- Standards MetNIOSH, OSHA
- Strap MaterialElastic
- TypeLimited-Use Half Mask Respirator
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)