Motion
4500
Blue Beast® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #02461987
MFR #4500
Price$18.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Beast® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #02461987
MFR #4500

Mfr description
4500 BLUE SELECT LEATHER WELDERS
  • Blue select shoulder split cow leather with double reinforced full leather palm, gold thumb and pulse protector
  • Sewn with heat-resistant Kevlar® thread
  • Split cowhide gauntlet cuff and one piece back
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.33/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13 in
  • Weight
    10.20 lbs

Details

  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Blue Beast
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    045143045006
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)