Motion
1900XL
Bullseye® Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium A Grade, Cotton, Color Black
Mi Item #02461999
MFR #1900XL
Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bullseye® Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium A Grade, Cotton, Color Black
Mi Item #02461999
MFR #1900XL

Mfr description
1900XL BULLSEYE SEWN W/KEVLAR 2.75" SFTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.87/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    2.7500 in, 69.84 mm

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Wing Thumb, Gunn Cut
  • Construction Description
    Gunn Pattern, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Sidekick Series Leather Palm Work Gloves Premium A Grade Split Side Leather 2.75 Inch Rubberized Safety Cuff Sewn with DuPont Kevlar
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    Yes
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    1900
  • Stitching Material
    DuPont Kevlar Thread
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)