Motion
3400L
Pigskin, Driver Gloves, Cream, L, PK12
MI ITEM #02462005
MFR #3400L
Your Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin, Driver Gloves, Cream, L, PK12
MI ITEM #02462005
MFR #3400L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$8.03/each(List $9.47)

Overview

Mfr description
3400L IND GRADE PIG GRAIN DRIVERS W/STR
  • Excellent abrasion resistance
  • Porous nature of the hide becomes softer with use, offers the greatest breathability
  • Inherently retains natural softness after exposure to water
  • Shirred elastic back
  • Color-coded hem to identify size
  • Color: Beige pig leather

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    Select B Grade
  • Lining Material
    Unlined
  • Color
    Brown
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought