Motion
5317
Nitri-Chem® Chemical Resistant Gloves - Size Small, Cotton, Straight Cuff, 13 in Length, Green
Mi Item #02462009
MFR #5317
Price$3.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size Small, Cotton, Straight Cuff, 13 in Length, Green
Mi Item #02462009
MFR #5317

Mfr description
5317 NITRI-CHEM GREEN NITRILE FLOCKED 15
  • Straight cuff
  • Non-slip grip finish
  • Color: Green
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.64/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    13 in
  • Thickness
    15 mil

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Straight
  • Description Keyword
    Unlined
  • Features & Benefits
    • Straight cuff • Non-slip grip finish • Color: Green • Component materials comply with FDA regulations for food contact • Applications: Food processing (red meat, poultry, dairy), chemical processing (petrochemicals, oil refining), machine operations, graphic arts, battery manufacturing and maintenance
  • Finger Coverage
    Full
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Material
    Cotton
  • Material Type
    Synthetic
  • Product Line
    Nitri-Chem
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • UPC_NO
    30451430531793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)