Motion
8600C
Inspection Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Cotton Material
Mi Item #02462018
MFR #8600C
Price$0.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Cotton Material
Mi Item #02462018
MFR #8600C

Mfr description
8600C MENS 100% COTTON LISLE
  • Breathable fabric helps hands cool
  • Comfortable and lightweight—can be worn alone or used as liners
  • Reversible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Reversible, Unhemmed
  • Application
    Inspection
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    White Nylon Inspection Glove
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Inspection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    8600 C
  • Material
    Cotton
  • Material Type
    Inspectors Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Knit
  • UPC_NO
    30451438600989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)