Motion
9400KM
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02462020
MFR #9400KM
Price$1.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02462020
MFR #9400KM

Mfr description
9400KM REG TERRY NAT'L LG (18 OZ)
  • Provide maximum absorbency
  • Cut-, slash-, abrasion- and heat-resistant
  • Domestic, seamless, reversible pattern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.82/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11-1/2 in
  • Material Weight
    18 oz
  • Men'S Size
    L

Details

  • Additional Details
    Reversible, Seamless Knit, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Application
    Manufacturing, General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Terrycloth Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, General Labor
  • Insulated
    Yes
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Terry Cloth
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9400 KM
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Standards Met
    FDA, USDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    30451439400977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)