Motion
AL-C800
Elbow & Straight Adapters - 8 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
Mi Item #02462037
MFR #AL-C800
Price$489.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 8 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
Mi Item #02462037
MFR #AL-C800

Mfr description
AL-C-800 8" PART C ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.02/each

Specifications

Dimensions

  • Coupling Size
    8 in
  • Size
    8

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Hose Shank
  • Manufacturer Upc Number
    822353051450
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Part Type
    Part C
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353051450
  • Working Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)