Motion
7214 ACD/HCP4ADGA

SKF
7214 ACD/HCP4ADGA

70 mm Bore, 125 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #02462091
MFR #7214 ACD/HCP4ADGA
Price$8,474.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7214 ACD/HCP4ADGA

70 mm Bore, 125 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #02462091
MFR #7214 ACD/HCP4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,474.51/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    48 mm
  • Weight
    4.908 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7214 ACD/HCP4ADGA BRG
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316571906300
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    107.406 kN
  • Radial Static Load Capacity
    110 kN
  • Row Type Fill Slot
    2
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571906300

Overview

Mfr description
7214 ACD/HCP4ADGA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought