Motion
KP3LFS428
RBC® Airframe Control Ball Bearing - 0.1900 in ID, 0.6250 in OD, 0.2450 in Width, Double Sealed, No Cage
Mi Item #02462138
MFR #KP3LFS428
Price$171.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.1900 in ID, 0.6250 in OD, 0.2450 in Width, Double Sealed, No Cage
Mi Item #02462138
MFR #KP3LFS428

Mfr description
KP 3 L FS428 (BACB10BY3L) ACFT BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Inner Ring Width
    0.245 in
  • Outer Ring Width
    0.2030 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.2450 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Additional Details
    KP3LFS428 - RBC Airframe Bearing - KP Series - 0.19" Bore, 0.625" OD, 0.245" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400551933
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    1560 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS27640
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400551933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)