Motion
KP5FS428
RBC® Airframe Control Ball Bearing - 0.3125 in ID, 1.2500 in OD, 0.5580 in Width, Double Sealed, No Cage
Mi Item #02462142
MFR #KP5FS428
Price$152.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.3125 in ID, 1.2500 in OD, 0.5580 in Width, Double Sealed, No Cage
Mi Item #02462142
MFR #KP5FS428

Mfr description
KP 5 FS428 (BACB10BY5) ACFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Inner Ring Width
    0.558 in
  • Outer Ring Width
    0.3750 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.5580 in
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Additional Details
    KP5FS428 - RBC Airframe Bearing - KP Series - 0.3125" Bore, 1.25" OD, 0.558" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400552275
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    5620 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS27640
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400552275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)