Motion
L0882-070
Gear Oil - 330 gal, Tote, 68 ISO, 80 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #02462235
MFR #L0882-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 330 gal, Tote, 68 ISO, 80 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #02462235
MFR #L0882-070

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L0882-070 OIL FG FMO350AW 330GAL TOTE

Specifications

  • ISO Grade
    68
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • SAE Grade
    80
  • Base Type
    USP White Mineral
  • Composition
    USP White, Mineral Based Oil
  • Color
    Colorless
  • Food Grade
    Yes
  • Container Size
    330 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Tote
  • Viscosity
    64.61 cSt @ 40 °C, 347 SUS @ 100 °F
  • AGMA Number
    2
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1, USP
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought