Motion
SFGO ULTRA 220 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 220 DRUM

SFGO Ultra Series Gear Oil - 55 gal, Drum, 220 ISO, 50 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02462237
MFR #SFGO ULTRA 220 DRUM
Price$6,688.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 220 DRUM

SFGO Ultra Series Gear Oil - 55 gal, Drum, 220 ISO, 50 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02462237
MFR #SFGO ULTRA 220 DRUM

Mfr description
L0985-062 GEAR OIL SFGOULTRA220 DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,688.02/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    50
  • Shelf Life
    6 yr
  • Weight
    426.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    5
  • Appearance
    Liquid
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Drum
  • Flash Point
    271°C/520 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215498512
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215498512
  • Viscosity
    222
  • Viscosity Index
    146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)