Motion
1700-08-08-SS
1700-08-08-SS FITTING
MI ITEM #02462252
MFR #1700-08-08-SS
List Price$138.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700-08-08-SS FITTING
MI ITEM #02462252
MFR #1700-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.32/each for your price

Overview

Mfr description
1700-08-08-SS FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size Type
    1/2 in Flange
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text