Motion
930207
Repair Kit - For Use With MBU-625 Series Brakes, MBU-875 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 197 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 197 hp/hr Facing Life
Mi Item #02462334
MFR #930207
Price$928.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With MBU-625 Series Brakes, MBU-875 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 197 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 197 hp/hr Facing Life
Mi Item #02462334
MFR #930207

Mfr description
930207 MB0625/82S KIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$928.95/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    Repair kit includes facings for the clutch and brake sections. Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    197 hp/hr
  • Approximate Clutch Facing Life
    197 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    12.8 in²
  • Brake Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    12.839 in2
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    MBU-625 Series Brakes, MBU-875 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284210317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)