Motion
1792
Speed Bump - Yellow Color, High Density Polyethylene Material, 72 in Long, 10 in Wide, 2 in High
Mi Item #02462387
MFR #1792
Price$509.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, High Density Polyethylene Material, 72 in Long, 10 in Wide, 2 in High
Mi Item #02462387
MFR #1792

Mfr description
1792 SPEED BUMP/CABLE PROTECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$509.80/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    72 in
  • Weight
    20 lbs
  • Width
    10 in

Details

  • Color
    Yellow
  • Includes
    Anchor Kit
  • Manufacturer Upc Number
    048441001248
  • Material
    High Density Polyethylene
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)