Motion
AXT100-DS25-030

SMC CORP OF AMERICA
AXT100-DS25-030

F TYPE CONNECTOR (VQ/VZS) 3M
Mi Item #02462581
MFR #AXT100-DS25-030
Price$117.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AXT100-DS25-030

F TYPE CONNECTOR (VQ/VZS) 3M
Mi Item #02462581
MFR #AXT100-DS25-030

Mfr description
AXT100-DS25-030 CABLE
  • Reduces installation labor for electrical connections
  • Top or side receptacle position for space limitations
  • Supports up to 24 stations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.40/each

Specifications

Dimensions

  • Overall Height
    16 mm
  • Overall Length
    3 m
  • Overall Width
    50 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Manifold
  • Series
    VQ
  • Standards Met
    MIL-C-24308
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)