Overview
Mfr description
SDBC3.5 CLAMP
Specifications
- MaterialZinc Plated Carbon Steel
- Inside Diameter3 1/2 in
- Manufacturer Upc Number822353100042
- Product TypesTiger Clamps™ Spiral Double Bolt Clamps for Counterclockwise Helix Hoses
- TypeSpiral Double Bolt Clamp
- UPC_NO822353100042
- Weight0.70 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data