Motion
3882M
Dominator Rain 2-piece Suit - Medium Size, Green Color, Attached Hood, Plain Front, PVC, Polyester Material
Mi Item #02462747
MFR #3882M
Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dominator Rain 2-piece Suit - Medium Size, Green Color, Attached Hood, Plain Front, PVC, Polyester Material
Mi Item #02462747
MFR #3882M

Mfr description
3882M DOMINATOR .42MM PVC/HT POLY/PVC
  • Tough scrim material double-coated with two thick layers of PVC for a combined thickness of 0.42 mm
  • Limited flammability
  • Roomy construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.33/each

Specifications

Dimensions

  • Chest Size
    56 in
  • Material Thickness
    0.42 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    NFPA 701
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Zipper
  • Color
    Green
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Plain Front
  • Garment Style
    2 Piece
  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Bib Pants, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Dominator
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Inner Wrist Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)