Motion
1923000

AMES CO.
1923000

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 30 in Head Width
MI ITEM #02462769
MFR #1923000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1923000

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 30 in Head Width
MI ITEM #02462769
MFR #1923000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1923000 30" POLY RAKE
  • Uniform, fortified, premium polypropylene tines retain their shape
  • Ribbed construction provides additional rigidity and strength
  • Twin tines for twice the rigidity
  • Handle length: 48”
  • Limited five-year warranty

Specifications

  • Type
    Landscape Rake
  • Handle Style
    Straight
  • Handle Length
    48 in
  • Head Width
    30 in
  • Handle Material
    Wood
  • Head Height
    1-1/2 in
  • Head Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought