Specifications
Details
- ActionNon Return
- Ambient Temperature Range32 to 140 °F, 0 to 60 °C
- Body MaterialBrass, Nickel-Plated
- Max Operating Temperature60 °C, 140 °F
- Min Operating Temperature32 °F
- Operating Pressure Range-1 to 10 bar, -14.5 to 145 psi
- Operating Temperature Range0 to 60 °C, 32 to 140 °F
- Port Connection TypePush to Connect
- Standards MetRoHS
- Valve FunctionNon Return Function
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)