Motion
KRX11X21X32-2

NTN
KRX11X21X32-2

Needle Roller Bearing - 11 mm Bore, 32 mm OD
MI ITEM #02462873
MFR #KRX11X21X32-2
List Price$223.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX11X21X32-2

Needle Roller Bearing - 11 mm Bore, 32 mm OD
MI ITEM #02462873
MFR #KRX11X21X32-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.39/each for your price

Overview

Mfr description
KRX11X21X32-2 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4550253070467
  • UPC_NO
    4550253070467
  • Weight
    0.11 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KRX11X21X32-2 Needle Roller Bearing features a 11 mm bore diameter, 32 mm outside diameter, 47 mm overall width, and a weight of 0.11 lbs, making it ideal for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text