Motion
HT5997-144IN

REXNORD INC
HT5997-144IN

MCC® Table Top Chain - Straight Running, 144.0000 in Flight Width, 2.2500 in Chain Pitch, Beige Color
Mi Item #02462898
MFR #HT5997-144IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT5997-144IN

MCC® Table Top Chain - Straight Running, 144.0000 in Flight Width, 2.2500 in Chain Pitch, Beige Color
Mi Item #02462898
MFR #HT5997-144IN

Mfr description
HT5997-144 HT5997-144
  • HT5997 144 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    144.0000 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    2-3/4 in
  • Weight
    4.95 lbs
  • Weight per Foot
    2.2 lb

Details

  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Manufacturer Upc Number
    782934905209
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699265156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)