Specifications
Dimensions
- Inlet Size1/4 NPT
- Nozzle Length36.0000 in;914.40 mm
- Overall Length39.4000 in, 1000.80 mm
- Tube Length36.0000 in;914.40 mm
- Weight1.2 lbs, 0.54 kg
Details
- Air Consumption962.8 L/min, 34 cfm
- Air Pressure80 psi to 120 psi, 5.5 bar to 8.3 bar
- ApplicationsCleaning Machinery, Cleaning Molds, Cleaning Ovens, Cleaning Tanks, Blowing Floor Debris, Cleaning Rafters, Cleaning Masonry Forms, Cleaning Storage Areas
- Body MaterialCast Aluminum
- Decibel Rating107 dB(A)
- DescriptionLong John 75LJ Safety Air Gun - 36 in
- Flow Rate34 cfm, 962.8 L/min
- Handle StylePistol Grip
- Includes(1) Long John with 36 in Aluminum Extension & Alloy Nozzle
- Includes NozzleYes
- MaterialAluminum
- Nozzle MaterialZinc Alloy
- Outlet Pressure30 psi;2.1 bar
- Safety NozzleYes
- Standards MetOSHA
- StylePistol Grip
- Tip TypeVenturi
- Trigger TypeWide Comfort Trigger
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)