Motion
P4B538-USAF-700TT  USAF

DODGE
P4B538-USAF-700TT USAF

Pillow Block Roller Bearing Unit - 7 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #02463078
MFR #P4B538-USAF-700TT USAF
Price$12,957.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B538-USAF-700TT USAF

Pillow Block Roller Bearing Unit - 7 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #02463078
MFR #P4B538-USAF-700TT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,957.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Bolt Center To Center Length
    21.6300 to 24.3800 in
  • Bore Diameter  
    7 in
  • Bore Length
    10.6900 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    270000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Stainless Steel
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    041885
  • Material
    041885
  • Max Rpm
    1200 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    415000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475021253

Overview

Mfr description
P4B538-USAF-700TT BRG 041885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought