Motion
7025-05-12
7025-05-12 FITTING
Mi Item #02463256
MFR #7025-05-12
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7025-05-12 FITTING
Mi Item #02463256
MFR #7025-05-12

Mfr description
7025-05-12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.83/each

Specifications

Dimensions

  • End 1 Size
    5/16 in, 12 mm
  • End 2 Size
    5/16 in, 12 mm
  • Hex Body
    19.0
  • Overall Length
    37.7
  • Thread Depth
    6.0
  • Thread Size 2
    M12X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Metric
  • End 1 Thread
    1/2-20 UNF, M12X1.5
  • End 2 Style
    Female JIC Swivel, Male Metric
  • End 2 Thread
    1/2-20 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)