Motion
3502/M
Standard Weight SBP Coverall-Elastic Wrist & Ankles
MI ITEM #02463272
MFR #3502/M
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight SBP Coverall-Elastic Wrist & Ankles
MI ITEM #02463272
MFR #3502/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
3502/M COVERALL-M
  • High level of comfort and breathability
  • Full length zipper front for easy donning
  • Elastic Wrist and Ankles keeps dirt and debris out
  • Latex Free

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Color
    White
  • Ankle Closure
    Elastic
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Chest Size
    23-1/2 in
  • Additional Details
    Lightweight Protection
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body or in the suit. Good for use in General labor, pharmaceuticals, cleaning and laboratory use.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909035127
  • Fabric Type
    Spunbond Polypropylene
  • UPC_NO
    662909035127
  • Features
    High level of comfort and breathability
  • Height
    19.05 cm
  • Length
    34.29 cm
  • Seam
    Serged
  • Weight
    1.9 kg
  • Width
    24.13 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text