Motion
2086GLF
Premium Heavy Split Cowhide Foundry Glove with Cotton Lining and Kevlar® Stitching - Leather Gauntlet Cuff
MI ITEM #02463289
MFR #2086GLF
Price$18.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Heavy Split Cowhide Foundry Glove with Cotton Lining and Kevlar® Stitching - Leather Gauntlet Cuff
MI ITEM #02463289
MFR #2086GLF

Mfr description
2086GLF FOUNDRY GLOVE PR
  • Heavy Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Heavy Split leather is durable and provides excellent protection due to its dense fibers
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    53.594 cm
  • Size
    L
  • Weight
    4.4905608 kg

Details

  • Additional Details
    Ideal for foundries and hot metal handling.
  • Back Material
    Leather
  • Color
    Rust
  • Cuff Type
    Gauntlet
  • Description
    Ideal for foundries and hot metal handling.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909701930
  • Material
    Leather
  • Product Line
    Ironcat
  • Split Or Grain Leather
    Split
  • Standards Met
    29 CFR 1910.138
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    662909701930
  • Welding Applications
    General Welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)