Motion
994/M
Pigskin Leather Drivers, Select Grade, Straight Thumb, Slip-On Cuff SIZE M-Natural
Mi Item #02463293
MFR #994/M
Price$10.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin Leather Drivers, Select Grade, Straight Thumb, Slip-On Cuff SIZE M-Natural
Mi Item #02463293
MFR #994/M

Mfr description
994/M PIGSKIN DRIVERS GLOVE-M
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.28/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    27.69 cm

Details

  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)