Motion
2406-24-16-SS
FJ-MJ Strt Red
MI ITEM #02463322
MFR #2406-24-16-SS
Price$520.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ-MJ Strt Red
MI ITEM #02463322
MFR #2406-24-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$520.08/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Size
    1 in, 1-1/2 in
  • End 2 Size Type
    1 JIC 37°
  • Weight
    1.25 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1-1/2 in Female JIC 37° Flare x 1 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2406

Overview

Mfr description
2406-24-16-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text