Motion
16-CBD
16-CBD Blaster Citrus Degreaser, 11 oz, 12 Ct Cleaner/Degreaser/Solvent
Mi Item #02463464
MFR #16-CBD
Price$11.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-CBD Blaster Citrus Degreaser, 11 oz, 12 Ct Cleaner/Degreaser/Solvent
Mi Item #02463464
MFR #16-CBD

Mfr description
16CBD CITRUS BASED DEGREASER
  • Fast-Acting Formula Rinses Clean with Water
  • Spray on & Wipe off Tough Grease
  • Safely Cleans Stainless Steel
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.21/each

Specifications

Dimensions

  • Height
    7.75 in
  • Length
    2.75 in
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Case Pack Height
    7.75
  • Case Pack Length
    2.75
  • Case Pack Width
    2.75
  • Color
    Clear
  • Form
    Liquid
  • Product Types
    Degreaser
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)