Motion
4010-4S
DANFOSS AEROQUIP LLC 4010 Sery Reusable Hose Fitting Socket - Steel Material, 1/4 in Hose ID, Socket
Mi Item #02463484
MFR #4010-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 4010 Sery Reusable Hose Fitting Socket - Steel Material, 1/4 in Hose ID, Socket
Mi Item #02463484
MFR #4010-4S

Mfr description
40104S NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    -4
  • Height
    0.8100 in
  • Hex Body
    0.8120 in
  • Hex Size
    0.8120 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2510 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2510 in, 6.37 mm
  • Length
    1.7300 in
  • Outer Diameter
    0.8100 in
  • SAE Size
    -4
  • Size
    -4
  • Weight
    0.13 lb
  • Width
    0.8100 in

Details

  • Adapter Type
    Socket
  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Compatible Hose Series
    1 Wire Braid Reusable
  • Configuration
    Straight
  • End Gender
    Socket
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    Straight
  • Fitting Type
    Reusable
  • For Use With
    1 Wire Braid Reusable
  • Manufacturer Catalog Number
    4010-4S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)