Motion
4203-6-6S
4203 Series Reusable Hose Fittings Nipple -
MI ITEM #02463485
MFR #4203-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4203 Series Reusable Hose Fittings Nipple -
MI ITEM #02463485
MFR #4203-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
420366S SOCKET
  • Material is steel.
  • Compatible with 1509 hose.
  • Reusable fitting.

Specifications

  • Adapter Type
    Nipple Assembly
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought