Motion
4010-6S
DANFOSS AEROQUIP LLC 4010 Sery Reusable Hose Fitting Socket - Steel Material, 3/8 in Hose ID
Mi Item #02463487
MFR #4010-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 4010 Sery Reusable Hose Fitting Socket - Steel Material, 3/8 in Hose ID
Mi Item #02463487
MFR #4010-6S

Mfr description
40106S NIPPLE
  • Offered in a variety of materials
  • Use of the correct Eaton socket with a given Aeroquip hose is essential for proper assembly and performance.
  • Virtually all Eaton hose sockets are marked with the socket part number and dash size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    -6
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3800 in, 9.50 mm
  • Length
    1.9200 in
  • SAE Size
    -6
  • Size
    -6
  • Weight
    0.20 lb

Details

  • Adapter Type
    Socket
  • Coating
    Zinc Plated
  • Compatible Hose Series
    1 Wire Braid Reusable
  • Configuration
    Straight
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • For Use With
    1 Wire Braid Reusable
  • Manufacturer Catalog Number
    4010-6S
  • Material
    Steel
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Reusable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)