Motion
185264-12S
Aeroquip (Eaton) 185264 sery Reusable Hose Fitting Sae 37° Swivel - Steel Material, 3/4 in Hose ID, Female
Mi Item #02463491
MFR #185264-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 185264 sery Reusable Hose Fitting Sae 37° Swivel - Steel Material, 3/4 in Hose ID, Female
Mi Item #02463491
MFR #185264-12S

Mfr description
18526412S NIPPLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    2.29 in
  • Hex Body
    1.2600 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    1.63 in
  • Hose Dash Size
    -12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.61 in
  • Length
    4.76 in
  • Overall Length
    4.76 in
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    0.51 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Male
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1509
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    185264-12S
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Product Types
    Nipple Assembly
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)