Motion
4013-12S
Aeroquip 4013 Series Reusable Hose Fittings Socket
MI ITEM #02463494
MFR #4013-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4013 Series Reusable Hose Fittings Socket
MI ITEM #02463494
MFR #4013-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401312S SOCKET
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Socket
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1508
  • Connection 1 Short Name
    UNS
  • Length
    2.47 in
  • Overall Length
    2.47 in
  • Manufacturer Catalog Number
    4013-12S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    1.5 in
  • End 1 Style
    UNS
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.66 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.10 lb
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    -12
  • Width
    1.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought