Overview
Mfr description
420316S NIPPLE
- Material is steel.
- Compatible with 1509 hose.
- Reusable fitting.
Specifications
- Adapter TypeNipple Assembly
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Weight0.67 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data