Motion
C85-25PS
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #02463549
MFR #C85-25PS
List Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #02463549
MFR #C85-25PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.54/each for your price

Overview

Mfr description
C85-25PS SEAL KIT
  • Seal replacement kit for Series C85, C85K ISO cylinders.
  • For bore sizes 20mm, 25mm
  • Kit includes: n°1 rod packing, n°1 packing retaining washer, n°1 retaining ring.

Specifications

  • Series
    C85
  • Bore Diameter
    25 mm
  • Country of Origin
    IT
  • Additional Details
    Seal replacement kit for 20mm and 25mm bore series C85, C85K ISO cylinders. Kit includes: one rod packing, one packing retaining washer, one retaining ring.
  • Manufacturer Catalog
  • Cylinder Size
    25 mm
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text