Specifications
Dimensions
- Bore Diameter50 mm
- Cylinder Size50 mm
Details
- ActionDouble Acting
- Cylinder Application TypeTie Rod Cylinder
- For Use WithC95
- IncludesSeal Kit
- Port Thread StandardG
- Replacement Part TypeSeal Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)