Motion
E6-HRRI-71.50
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Rubber Material
Mi Item #02463572
MFR #E6-HRRI-71.50
Price$1,856.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Rubber Material
Mi Item #02463572
MFR #E6-HRRI-71.50

Mfr description
E6-HRRI-71.50 HRRETROROLL 75.375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.53/each

Specifications

Dimensions

  • Belt Width
    72.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    71.5000 in
  • Weight
    142.00 lbs, 64.41 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)