Motion
MU-040-34-E0863

SMC CORP OF AMERICA
MU-040-34-E0863

DAMPER/TUBE SEAL
Mi Item #02463615
MFR #MU-040-34-E0863
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MU-040-34-E0863

DAMPER/TUBE SEAL
Mi Item #02463615
MFR #MU-040-34-E0863

Mfr description
MU-040-34-E0863 DAMPER /TUBE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Universal
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Series
    MU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)