Motion
L0883-070
FMO-500-AW, 330 GL BIN
Mi Item #02463917
MFR #L0883-070
Price$32,196.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-500-AW, 330 GL BIN
Mi Item #02463917
MFR #L0883-070

Mfr description
L0883-070 OIL FG FMO500AW 330GAL BIN
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,196.78/each

Specifications

Dimensions

  • Container Size
    330 gal (US)
  • ISO Grade
    100
  • Overall Height
    51 in
  • Overall Length
    48 in
  • Overall Width
    48 in
  • SAE Grade
    30
  • Shelf Life
    5 yr
  • Weight
    2600.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Bin
  • Flash Point
    260°C/500°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215988303
  • Oil Type
    USP White Mineral
  • Pour Point
    -15°C/5°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215988303
  • Viscosity
    95
  • Viscosity Index
    101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)