Motion
23948 CCK/W33

SKF
23948 CCK/W33

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Tapered 1:12 Bore, CN
Mi Item #02463970
MFR #23948 CCK/W33
Price$5,625.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23948 CCK/W33

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Tapered 1:12 Bore, CN
Mi Item #02463970
MFR #23948 CCK/W33

Mfr description
23948 CCK W33 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,625.30/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    35.27 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0
  • Dynamic Load Capacity
    153994 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570699647
  • Max Rpm
    2000 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • Static Load Capacity
    260778 lbf
  • UPC_NO
    7316570699647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)