Motion
LHDF 900/5

SKF
LHDF 900/5

5000 ml Size, Can Container, Amber Color
Mi Item #02464043
MFR #LHDF 900/5
Price$179.02/ju
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LHDF 900/5

5000 ml Size, Can Container, Amber Color
Mi Item #02464043
MFR #LHDF 900/5

Mfr description
LHDF 900/5 DISMOUNT FLUID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.02/ju

Specifications

Dimensions

  • Container Size
    5000 ml
  • Net Weight
    9.74 lbs
  • Shelf Life
    5 yr

Details

  • Certification
    Rust test, ASTM D665 A/B: Pass, Cleanliness, ISO 4406:2021 18/17/13: Pass
  • Color
    Amber
  • Container Type
    Can
  • Flash Point
    395 °F
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    -41 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)