Motion
7699-C-33
Female Komatsu - M33X1.5 Thread, Steel Material
MI ITEM #02464075
MFR #7699-C-33
List Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Komatsu - M33X1.5 Thread, Steel Material
MI ITEM #02464075
MFR #7699-C-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.48/each for your price

Overview

Mfr description
7699-C-33

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female Komatsu
  • End 1 Size
    33 mm
  • End 1 Thread
    M33X1.5
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    7699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text