Motion
MB4030DX

GGB BEARINGS
MB4030DX

Die & Mold Plain-Bearing - 40 mm Bore, 44 mm OD, 30 mm Length, POM Material
Mi Item #02464099
MFR #MB4030DX
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB4030DX

Die & Mold Plain-Bearing - 40 mm Bore, 44 mm OD, 30 mm Length, POM Material
Mi Item #02464099
MFR #MB4030DX

Mfr description
MB4030DX METAL-POLYMER - DX
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Outside Diameter
    44 mm
  • Overall Length
    30 mm

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)